Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Permatex Spray Nine Cleaner Disinfect Pump Bottle 32 oz. Trigger Bottle PTX26832

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Permatex Spray Nine Cleaner Disinfect Pump Bottle 32 oz. Trigger Bottle PTX26832

Item #: WBB1105692

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $6.10 ea.
5-9 $5.80 ea.
10-24 $5.50 ea.
25+ $5.30 ea.
Product Information
Customer Review
Product Q&A
Accessories
Permatex Spray Nine Cleaner Disinfect Pump Bottle 32 oz. Trigger Bottle PTX26832

Multipurpose cleaner and disinfectant kills 99.9 percent of bacteria in 10 seconds and kills H1N1, H1N3, MRSA, Influenza A Virus and other harmful germs in just 45 seconds. Multipurpose cleaner makes the toughest cleaning tasks easy, acting also as a degreaser and disinfectant. Ideal for facility maintenance, breakrooms, cafeterias, locker rooms and more. Use to clean tough soils, help control mold and mildew and deodorize. VOC-compliant formula requires storage or handling restrictions. Multipurpose cleaner comes in an easy-to-use spray bottle with an easy-grip neck.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSpray Nine
    • MANUFACTURERS PART NUMBERPTX26832
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE32 oz. Trigger
    • DESCRIPTIONCleaner/Disinfectant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed