Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Simple Green® d Pro 3® One-Step Germicidal Cleaner and Deodorant, 1 Gal Bt, 6/Cs - 30301

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Simple Green® d Pro 3® One-Step Germicidal Cleaner and Deodorant, 1 Gal Bt, 6/Cs - 30301

Item #: WBB260329

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $223.20 Save up to 54%
Price: $ 102.72

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Simple Green d Pro 3 cleans, disinfects and deodorizes in one easy step with this EPA-registered germicidal cleaner. High levels of active ingredients ensure performance against bacteria, germs, virus and fungus including E-coli, HIV-1, Athlete's Foot, MRSA, and more.
  • EPA registered disinfectant
  • Kills serious health concerns including E. coli, HIV-1, Influenza Type A/Texas, MRSA, and more
  • Germicide, virucide and fungicide kills potentially dangerous bacteria, viruses and fungi
  • High dilution ratios for great economy
Simple Green d Pro 3 disinfects washable, nonporous surfaces in kitchens, bathrooms, offices and more. Ideal for waiting rooms, cafeterias, clinics, factories, gyms, salons, schools, hotels, prisons, airports and anywhere cleanliness and disinfection are necessary.
Documents

Documents are in PDF format

Product Specifications

    • SCENTPine, Herbal
    • DISINFECTANTQuaternary Ammonia
    • APPLICATIONGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
    • BRANDSimple Green
    • MANUFACTURERS PART NUMBER30301
    • PACKAGE QUANTITY6 Bottles
    • SIZE TYPE1 Gallon Bottle
    • TYPELiquid Disinfectant
    • DESCRIPTIONd Pro 3® One-Step Germicidal Cleaner and Deodorant
    • MANUFACTURER'S PART NUMBERSMP 30301
    • APPLICABLE MATERIALHard Nonporous Surfaces
    • DILUTION RATIO1:64
    • SUGGESTED APPLICATIONSAppliance Exteriors, Countertops, Tables, Seating, Floors, Garbage Cans
    • DIRT TYPESBacteria, Germs, Virus, Fungus

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!