Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Big D Sewer D Lemon 55 Gallon Drum - 3600

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Big D Sewer D Lemon 55 Gallon Drum - 3600

Item #: WBB666985

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 917.00
Product Information
Customer Review
Product Q&A
Accessories
Big D Sewer D Lemon 55 Gallon Drum

Sewer D is designed for use in wastewater and sewage disposal plants. Big D offers many systems that may be used to dispense this product. It can be atomized, dripped, poured, fogged or sprayed. Will not affect the bacterial populations associated with wastewater treatment. Lemon fragrance. 55 gallon drum.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • MANUFACTURERS PART NUMBER3600
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE55 Gallon Drum
    • DESCRIPTIONSewer D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!