Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green Option Floor Sealer/Finish, 5 Gallon Box - FKLF330325

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Green Option Floor Sealer/Finish, 5 Gallon Box - FKLF330325

Item #: WBB260177

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.01 Save up to 42%
Price: $ 106.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Green Option Floor Sealer/Finish - 5-Gallon Cube

Nontoxic acrylic formula contains no heavy metals, phthalates, alkylphenol ethoxylates or ozone-depleting compounds. Green SealTM Certified. Ideal for low-maintenance, conventional maintenance or ultra high-speed systems. Durable and repairable finish provides a wet look gloss that stands up to repeated cleanings and burnishings. Recommended for all types of flooring except unsealed wood. 20% solids. Meets or exceeds Green SealTM Environmental Standard for Industrial and Institutional Floor Care Products, GS-40 and ASTM D2047-82. 5-gallon cube.

Documents

Documents are in PDF format

Product Specifications

    • BRANDFranklin Cleaning Technology
    • MANUFACTURERS PART NUMBERFRK F330325
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE5 Gallon Pail
    • TYPEFloor Sealer/Finish
    • DESCRIPTIONFloor Sealer & Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed