Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rental One Odor Remover, 32 oz. Trigger 1/Case - 191365

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Rental One Odor Remover, 32 oz. Trigger 1/Case - 191365

Item #: WBB2095033

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.99 Save up to 8%
Qty Price
1-4 $7.10 ea.
5-9 $6.70 ea.
10+ $6.40 ea.
Product Information
Customer Review
Product Q&A
Accessories
Rental One Odor Remover, 32 oz. Trigger 1/Case - 191365

Rental One Odor Remover neutralizes odors on contact and leaves a clean, fresh scent in its place. Great for pet areas. Works well on carpet, upholstery, and more. For use on pet areas, nurseries, bathrooms, kitchens, smoking areas, automobiles, recreational vehicles and where musty odors may be present.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRental One
    • MANUFACTURERS PART NUMBER191365
    • MODELROC-4
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE32 oz. Trigger
    • TYPEOdor Remover
    • SPECIAL FEATURESFresh Scent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!