Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Simoniz® Tannin Stain Remover, 32 oz. Bottle, 12 Bottles - T3787012
See all 26 items in product family

Simoniz® Tannin Stain Remover, 32 oz. Bottle, 12 Bottles - T3787012

Item #: WBB639183

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Tannin Stain Remover 32 oz. Bottle, 12/Case - T3787012

Tannin Stain Remover is a low pH spot remover effective against stains from coffee, tea, rust, blood, oxidized organic residues and contains a specific grease removing agent to remove oily soils.

Product Specifications

    • SCENTFloral
    • BRANDSimoniz®
    • MANUFACTURERS PART NUMBERT3787012
    • PACKAGE QUANTITY12 Bottles
    • SIZE TYPE32 oz. Bottle
    • TYPEStain Remover
    • DESCRIPTIONTannin Stain Remover
    • SUGGESTED APPLICATIONSGeneral Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service
    • DIRT TYPESLight Grease and Oil Stains, Coffee, Tea, Rust, Blood, Wine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!