Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Tannin Shown

Simoniz® Wet Look Acrylic Floor Sealer Finish 5 Gallon Pail, 1/Case - CS07400005
See all 19 items in product family

Simoniz® Wet Look Acrylic Floor Sealer Finish 5 Gallon Pail, 1/Case - CS07400005

Item #: WBB639148

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Wet Look Acrylic Floor Sealer Finish 5 Gallon Pail, 1/Case - CS07400005

Perfect Finish for floors with heavy traffic and minimum maintenance. Extremely responsive.

Product Specifications

    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERCS07400005
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE5 Gallon Pail
    • TYPEFloor Sealer/Finish
    • DESCRIPTIONWet Look Acrylic Floor Sealer Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed