Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Tannin Shown

Simoniz® Zip Strip No Scrub No Rinse Floor Stripper, 5 Gallon Pail - Z60500005
See all 26 items in product family

Simoniz® Zip Strip No Scrub No Rinse Floor Stripper, 5 Gallon Pail - Z60500005

Item #: WBB639253

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Zip Strip No Scrub No Rinse Floor Stripper 5 Gallon Pail, 1/Case - Z60500005

Most aggressive floor stripper, fast acting, cuts through multiple layers of burnished floor finish

Product Specifications

    • SCENTMild
    • BRANDSimoniz®
    • MANUFACTURERS PART NUMBERZ60500005
    • PACKAGE QUANTITY1 Pail
    • SIZE TYPE5 Gallon Pail
    • TYPEFloor Stripper
    • DESCRIPTIONZip Strip No Scrub No Rinse Floor Stripper
    • DILUTION RATIO1:20
    • SUGGESTED APPLICATIONSCleanroom, Laboratory, Microchip Manufacturing, Sensitive Electronic Handling
    • DIRT TYPESFloor Finish, Wax, Dirt, Tar, Food Residue, Stains, Scuffs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed