Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boraxo Powdered Original Hand Soap Unscented, 5 Lbs. Box 10/Case - DPR02203CT

Rollover image to zoom in

Click image to enlarge

Boraxo Powdered Original Hand Soap Unscented, 5 Lbs. Box 10/Case - DPR02203CT

Item #: WBB260463

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.80 Save up to 37%
Price: $ 78.89

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Boraxo Powdered Hand Soap - 5-Lbs.

A select blend of quality soap and borax that is gentle on hands. 5-lb. box. Sold 10 boxes per case. Shipping weight 55-lbs.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDBoraxo
    • MANUFACTURERS PART NUMBERDIA 02203
    • PACKAGE QUANTITY10 Boxes / Case
    • SIZE TYPE5 lb. Box
    • TYPEBox
    • DESCRIPTIONPowdered Hand Soap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed