Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Earth Friendly Products ECOS Liquid Laundry Detergent, Magnolia & Lily 2X - 55 Gal Drum - PL9750/55
See all 71 items in product family

Earth Friendly Products ECOS Liquid Laundry Detergent, Magnolia & Lily 2X - 55 Gal Drum - PL9750/55

Item #: WBB508308

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 494.95
Product Information
Customer Review
Product Q&A
Accessories
Earth Friendly Products® ECOS Scented Liquid Laundry Detergent Magnolia & Lily 2X - 55 Gal Drum

ECOS® is the best selling environmentally preferable laundry detergent in the United States! Can be used in H.E. machines or standard machines. Will not fade color or reduce integrity of fabric. Contains natural coconut-based fabric softener. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.

Certification: EPA's DfE (Design for the Environment) Program

Documents

Documents are in PDF format

Product Specifications

    • SCENTMagnolia & Lily
    • BRANDEarth Friendly Products
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE55 Gallon Drum
    • TYPELaundry Detergent
    • DESCRIPTIONLiquid Laundry Detergent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!