Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coarse Green Scour Pad 9" x 6" - Forest Green - 3639608 - Pkg Qty 12
See all 69 items in product family

Coarse Green Scour Pad 9" x 6" - Forest Green - 3639608 - Pkg Qty 12

Item #: WBB642560

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $132.84 Save up to 36%
$7.10 each

Sold in packages of 12

Price: $85.20
Product Information
Customer Review
Product Q&A
Accessories
Coarse Green Scour Pad 9" x 6" - Forest Green

Features:
  • Aggressive pads for use in a variety of places; use in place of steel wool
  • Aggressive pad for scrubbing pots and pans

Product Specifications

    • COLORForest Green
    • BRANDCarlisle
    • CONSTRUCTIONSynthetic
    • DEPTH INCHES1/4
    • LENGTH INCHES9
    • MANUFACTURERS PART NUMBER3639608
    • PACKAGE QUANTITY6
    • TYPEScour Pad
    • WIDTH INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!