Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Moss Foam Floor Squeegee 18" - Red - 36691800 - Pkg Qty 10
See all 54 items in product family

Flo-Pac® Moss Foam Floor Squeegee 18" - Red - 36691800 - Pkg Qty 10

Item #: WBB641866

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.80 Save up to 30%
$10.25 each

Sold in packages of 10

Price: $102.50
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Moss Foam Floor Squeegee 18" - Red
  • Soft, double foam rubber blade is designed for use on uneven, grouted and smooth surface floors
  • Plastic frame won't rust, bend, and is more durable than metal
  • Red foam rubber squeegee is fat and oil resistant

Product Specifications

    • MATERIAL(S)Rubber
    • HANDLE MATERIALPlastic
    • FOR USE WITH40210 - Sparta® Spectrum® Female Threaded Handle
    • COLORRed
    • BRANDCarlisle
    • CONSTRUCTIONFoam Rubber
    • MANUFACTURERS PART NUMBER36691800
    • PACKAGE QUANTITY10
    • TYPEStraight Floor Squeegee
    • WEIGHT LBS7.5
    • COLOR FINISHRed
    • DESCRIPTIONFlo-Pac Floor Squeegee
    • STYLEFlo-Pac
    • CLEANING WIDTH18
    • RELATED4021005
    • BLADE LENGTH INCHES18
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!