Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiPlus® Window Washer - 96155-S - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

O-Cedar Commercial MaxiPlus® Window Washer - 96155-S - Pkg Qty 6

Item #: WBB1573806

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.00 Save up to 11%
$14.25 each

Sold in packages of 6

Price: $85.50
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial MaxiPlus® Window Washer - 96155-S

Professional quality window washer. 14" synthetic sleeve easily cleans windows, mirrors, and other flat surfaces; removable and machine washable. Equipped with a durable handle. Use with 96149 8-foot aluminum handle (sold separately).

Product Specifications

    • FOR USE WITH96149
    • BRANDO-Cedar Commercial
    • CONSTRUCTION--
    • HEIGHT INCHES5
    • LENGTH INCHES14
    • MANUFACTURERS PART NUMBER96155-S
    • PACKAGE QUANTITY6
    • TYPEWindow Squeegee
    • WEIGHT LBS0.666666667
    • WIDTH INCHES8
    • COLOR FINISHBlack/Silver
    • DESCRIPTIONMaxiPlus® Window Washer
    • STYLEMaxiPlus®
    • CLEANING WIDTH14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed