Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unger Pro 18" Stainless Steel Complete Window Squeegee - UNGPR45

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Unger Pro 18" Stainless Steel Complete Window Squeegee - UNGPR45

Item #: WBB260556

Sold By: globalindustrial.com

Available on or around 07/20/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.11 Save up to 36%
Qty Price
1-2 $22.00 ea.
3+ $20.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
"Pro Stainless Steel Complete Window Squeegee - 18""

Fast-lock handle with rubber grip, channel and rubber blade. Attaches to all Unger® poles with a press fit. Cleans any flat, smooth surface. Includes handle, channel and rubber blade. 18"".

"

Product Specifications

    • BRANDUnger
    • CONSTRUCTIONStainless Steel/Rubber
    • MANUFACTURERS PART NUMBERUNG PR45
    • PACKAGE QUANTITY1
    • TYPEWindow Squeegee
    • WIDTH INCHES18
    • COLOR FINISH--
    • DESCRIPTIONPro Stainless Steel Handle, Channel & Rubber Blade
    • STYLEPro
    • CLEANING WIDTH18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed