Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spectrum® Plastic Hygienic Squeegee 18" - Green - 4156709 - Pkg Qty 6
See all 193 items in product family

Spectrum® Plastic Hygienic Squeegee 18" - Green - 4156709 - Pkg Qty 6

Item #: WBB641795

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $183.36 Save up to 32%
$20.75 each

Sold in packages of 6

Price: $124.50
Product Information
Customer Review
Product Q&A
Accessories
Spectrum® Plastic Hygienic Squeegee 18" - Green

Features:
  • Sparta® Spectrum® Hygienic All Plastic Double Foam Squeegees are easy to sanitize
  • Integrated blade eliminates seams and crevices, reducing places for bacteria to grow
  • Will not rust, and are extremely durable
  • Frame handle is threaded for secure use
  • Hygienic squeegees available in five colors for use with HACCP compliance programs

Product Specifications

    • COLORGreen
    • BRANDCarlisle
    • CONSTRUCTIONFoam Rubber
    • LENGTH INCHES18
    • MANUFACTURERS PART NUMBER4156709
    • PACKAGE QUANTITY6
    • TYPEStraight Squeegee
    • COLOR FINISHGreen
    • STYLESpectrum Hygienic
    • CLEANING WIDTH18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!