Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bruske Steel Telescopic Handle, Threaded - 6-52078-R - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Bruske Steel Telescopic Handle, Threaded - 6-52078-R - Pkg Qty 3

Item #: WBB764650

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.20 each

Sold in packages of 3

Price: $18.60
Product Information
Customer Review
Product Q&A
Accessories
Bruske - 6-52078-R

Epoxy-coated steel telescopic handle with nylon threads. Ideal for window washing, squeegee, and painting. No. 6-52078-R: Length: Extends to 6-1/2', Material: Epoxy Coated Steel, Color: Black No. 6-52120-R: Length: Extends to 10', Material: Epoxy Coated Steel, Color: Red

Product Specifications

    • HANDLE MATERIALSteel
    • HANDLE LENGTH46"
    • FOR USE WITHExtension
    • COLORRed/White
    • BRANDBruske
    • CONSTRUCTIONSteel
    • DEPTH INCHES--
    • HEIGHT INCHES63-120
    • MANUFACTURERS PART NUMBER6-52078-R
    • PACKAGE QUANTITY1
    • SIZE TYPE10'
    • TYPETelescopic Pole
    • WEIGHT LBS2
    • WIDTH INCHES--
    • COLOR FINISHWhite/Red
    • DESCRIPTIONTelescopic
    • STYLE--
    • CLEANING WIDTH63-120
    • BLADE LENGTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed