Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EWBR10WC - 10 Qt. Standard Aluminum Brazier W/ Cover - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Alegacy EWBR10WC - 10 Qt. Standard Aluminum Brazier W/ Cover - Pkg Qty 2

Item #: WBB299688

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$65.95 each

Sold in packages of 2

Price: $131.90
Product Information
Customer Review
Product Q&A
10 Qt. Standard Alum. Brazier w/ Cover

Standard weight braziers for browning meats simmering or extended cooking times.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREWBR10WC
    • DESCRIPTIONStandard Weight Aluminum Braziers With Covers

    • DEPTH INCHES5-1/10
    • DIAMETER INCHES12
    • CAPACITY QUARTS10
    • CONSTRUCTIONAluminum
    • GAUGE8
    • PACKAGE QUANTITY1
    • COVER TO FITEWC20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed