Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EW10 - 10 Qt. Aluminum Stock Pot

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Alegacy EW10 - 10 Qt. Aluminum Stock Pot

Item #: WBB299869

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
10 Qt. Aluminum Stock Pot

Commercial Aluminum Cookware made of 3004 alloy, even wall thickness for even heat distribution.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREW10
    • DESCRIPTIONStock Pot 10 Qt, 10 Diameter Inches

    • DEPTH INCHES7-5/8
    • DIAMETER INCHES10
    • CAPACITY QUARTS10
    • CONSTRUCTIONAluminum
    • GAUGE8
    • PACKAGE QUANTITY1
    • COVER TO FITEWC10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed