Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy AP140WC - 140 Qt. Heavy Duty Aluminum Stock Pot w/ Cover

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

Alegacy AP140WC - 140 Qt. Heavy Duty Aluminum Stock Pot w/ Cover

Item #: WBB299959

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 153.95
Product Information
Customer Review
Product Q&A
140 Qt. Heavy Duty Alum. Stock Pot w/ Cover

Thermally efficient aluminum pots are ideal for large cooking operations. Sold with covers to fit pot.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERAP140WC
    • DESCRIPTIONHeavy-Duty Aluminum Stock Pot 100 Qt, 23 Diameter Inches

    • DEPTH INCHES19-7/8
    • DIAMETER INCHES23
    • CAPACITY QUARTS140
    • CONSTRUCTIONAluminum
    • GAUGE2
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed