Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco ALST-100 Aluminum Stock Pot

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Winco ALST-100 Aluminum Stock Pot

Item #: WBB1359759

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.80 Save up to 36%
Price: $ 105.95
Product Information
Customer Review
Product Q&A
Winco ALST-100 Aluminum Stock Pot

Aluminum Stock Pot 100 Qt., 4.75mm.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERALST-100
    • DESCRIPTIONAluminum Stock Pot 100 Qt, 4.75 MM, 20 x 17-45/64 Inches

    • DEPTH INCHES17-45/64
    • DIAMETER INCHES20
    • CAPACITY QUARTS100
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed