discount codeFree shipping over 300

Applied at checkout

Carlisle 61260 - Stock Pot 80 Qt., Aluminum

Carlisle 61260 - Stock Pot 80 Qt., Aluminum

Item #: WBB632370

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $168.95

Quantity

Popular item in this category

Alegacy EW80WC - 80 Qt. Aluminum Stock Pot with Cover

Usually ships in 5 to 8 days

Not Yet Rated

$206.95

Customers Also Viewed

Stock Pot 80 Qt. - Aluminum

Features:

  • 3003 alloy allows cookware to heat rapidly and retain even heat
  • Perfect for preparing soups, pasta, or long-simmering stocks and sauces
  • Can also be Used with our stainless steel baskets for steaming, boiling, or deep frying
  • Wider diameter pots with lower sidewalls for smaller preparations
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER61260
  • DESCRIPTIONStock Pot 60 qt - Aluminum, 17-3/4 Diameter Inches

  • DEPTH INCHES16-1/4
  • DIAMETER INCHES17-3/4
  • CAPACITY QUARTS80
  • CONSTRUCTION3003 Aluminum
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 61260 - Stock Pot 80 Qt., Aluminum

Carlisle 61260 - Stock Pot 80 Qt., Aluminum

Item #: WBB632370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top