Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CBF9 - Culinary Basket, 9" Dia., 3" Deep, Fine Mesh
See all 8 items in product family

American Metalcraft CBF9 - Culinary Basket, 9" Dia., 3" Deep, Fine Mesh

Item #: WBB550703

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($112.50)

Price: $11.25
Product Information
Customer Review
Product Q&A
Culinary Basket, 9" Dia., 3" Deep, Fine Mesh

Tinned Steel Culinary Baskets 3" D with 9" handles (7.6 Dia., 22.9 cm). Fine Mesh 9" Dia. (22.9 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • WIDTH INCHES9
    • DEPTH INCHES3
    • DIAMETER INCHES9
    • HEIGHT INCHES3
    • CONSTRUCTIONTin Coated Cold Rolled Steel
    • MANUFACTURER PART NUMBERCBF9
    • LENGTH INCHES9
    • COLORMetal
    • STYLEFine
    • HANDLE LENGTH INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!