Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy S090 - Steel Fry Bottom, 9" Dia.

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Alegacy S090 - Steel Fry Bottom, 9" Dia.

Item #: WBB299741

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 160.95
Product Information
Customer Review
Product Q&A
Steel Fry Bottom - 9" Dia.

Steel fry bottom. This stamped steel pan has a steel upright and handle welded to the body. a rolled rim for strength.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERS090
    • DESCRIPTIONFry Bottom
    • DEPTH INCHES--
    • DIAMETER INCHES9
    • CAPACITY QUARTS4
    • CONSTRUCTIONBlue Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed