discount codeFree shipping over 300

Applied at checkout

Carlisle 601001 - Mesh Fryer Basket 9-3/4" - Pkg Qty 12

Carlisle 601001 - Mesh Fryer Basket 9-3/4" - Pkg Qty 12

Item #: WBB632737

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$37.95 ea.

Price: $455.40 / Pkg of 12

Quantity

Popular item in this category

Carlisle 601000 - Mesh Fryer Basket 8-3/4" - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$443.40

Customers Also Viewed

Mesh Fryer Basket 9-3/4"

Features:

  • Chrome plated nickel steel basket is designed for small batch deep frying
  • Pan features heavy-duty chrome steel hook for draining basket
  • Mesh fryer basket not intended for Use in water
  • Optional multi-purpose 18-8 stainless steel baskets also available; will not rust making them perfect for frying or boiling

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONMesh Basket Fryer
  • WIDTH INCHES--
  • DEPTH INCHES5
  • DIAMETER INCHES9-3/4
  • CAPACITY QUARTS--
  • NSFNo
  • MANUFACTURER PART NUMBER601001
  • PACKAGE QUANTITY12
  • INTERNAL DIAMETER9-1/4
  • LENGTH INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601001 - Mesh Fryer Basket 9-3/4" - Pkg Qty 12

Carlisle 601001 - Mesh Fryer Basket 9-3/4" - Pkg Qty 12

Item #: WBB632737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top