Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagleware® EWPCI18 - SS Triangular Insert for EWPC-18

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Eagleware® EWPCI18 - SS Triangular Insert for EWPC-18

Item #: WBB299703

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
SS Triangular Insert for EWPC-18

Replacement insert for the Pasta cooker.

Product Specifications

    • BRANDEagleware®
    • MANUFACTURERS PART NUMBEREWPCI18
    • DESCRIPTIONInsert for Pasta Cooker
    • DEPTH INCHES6-1/4
    • CAPACITY QUARTS3
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed