discount codeFree shipping over 300

Applied at checkout

Carlisle 60306 - Bake Pan W/ Drop Handles 11" x 17" x 2-1/2", Aluminum - Pkg Qty 6

Carlisle 60306 - Bake Pan W/ Drop Handles 11" x 17" x 2-1/2", Aluminum - Pkg Qty 6

Item #: WBB632169

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.95 ea.

Price: $239.70 / Pkg of 6

Quantity

Popular item in this category

Alegacy A14203 - Heavy-weight Aluminum Roast Pan, 14 x 20

Usually ships in 5 to 8 days

Not Yet Rated

$49.95

Customers Also Viewed

Bake Pan w/ SD Drp Handles 11" x 17" x 2.5" - Aluminum

Features:

  • 16 gauge aluminum

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONBake Pan
  • WIDTH INCHES11
  • DEPTH INCHES2-1/4
  • HEIGHT INCHES--
  • CONSTRUCTION3003 Aluminum
  • MANUFACTURER PART NUMBER60306
  • PACKAGE QUANTITY6
  • LENGTH INCHES17
  • COLORAluminum
  • CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 60306 - Bake Pan W/ Drop Handles 11" x 17" x 2-1/2", Aluminum - Pkg Qty 6

Carlisle 60306 - Bake Pan W/ Drop Handles 11" x 17" x 2-1/2", Aluminum - Pkg Qty 6

Item #: WBB632169

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top