Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy A18203 - Heavy-Weight Aluminum Roast Pan - 18" x 20" - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Alegacy A18203 - Heavy-Weight Aluminum Roast Pan - 18" x 20" - Pkg Qty 6

Item #: WBB299583

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 6

Price: $263.70
Product Information
Customer Review
Product Q&A
Alegacy A18203 - Heavy-Weight Aluminum Roast Pan - 18" x 20"

Heavy weight aluminum roasting pans. The pan has a 3" side wall to retain food juices. Square loop handle for ease of handling.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERA18203
    • DESCRIPTIONRoast Pan
    • WIDTH INCHES20
    • DEPTH INCHES3-1/2
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • LENGTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!