Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 21SSSP4 - 21CT Stainless Steel Sauce Pan w/ Cover 4.5 Qt.

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Alegacy 21SSSP4 - 21CT Stainless Steel Sauce Pan w/ Cover 4.5 Qt.

Item #: WBB299777

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 27.95
Product Information
Customer Review
Product Q&A
21CT Stainless Steel Sauce Pan w/ Cover 4.5 Qt.

Made of 21/0 stainless steel and satin polished for easy cleanup and long lasting durability. Ideal for cooking and storage of highly acidic items. Aluminum bottom makes for improved heat distribution. Capacity is 4-1/2 quarts. Diameter is 7-7/8". Package quantity is 1.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBER21SSSP4
    • DESCRIPTIONStainless Steel Sauce Pan w/ Cover
    • DEPTH INCHES5-1/2
    • DIAMETER INCHES7-7/8
    • CAPACITY QUARTS4-1/2
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • TOP DIAMETER INCHES7-7/8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

4.5 quart sauce pan

Your review: nice pan for the price, if it came with a cover as described, but does not come with cover??

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed