Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy ASPC40 - Cover For Optima® Iii 40 Qt. Sauce Pot - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Alegacy ASPC40 - Cover For Optima® Iii 40 Qt. Sauce Pot - Pkg Qty 6

Item #: WBB299722

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.00 each

Sold in packages of 6

Price: $60.00
Product Information
Customer Review
Product Q&A
Cover for Optima® III 40 Qt. Sauce Pot

Aluminum sauce pot made of 1100-soft alloy NSF listed , aluminum riveted handles, economy alternative to us made Eagleware®.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERASPC40
    • DESCRIPTIONOPTIMA III ALUMINUM SAUCE POT COVERS

    • CAPACITY QUARTS40
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed