discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1499 Eco Modern Cereal Dispenser 18-1/4"W x 13-1/4"D x 24-1/2"H

Cal-Mil 1499 Eco Modern Cereal Dispenser 18-1/4"W x 13-1/4"D x 24-1/2"H

Item #: WBB1522775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $543.00

Quantity

Popular item in this category

Cal-Mil 723 Turntable Cereal Dispenser 12" Dia. x 20"H With Black ABS Base

Usually ships in 26 to 29 days

Not Yet Rated

$429.95

Customers Also Viewed

This Eco modern cereal dispenser is great for continental and buffet breakfasts. It features 3 bins which are held by a unique silver and bamboo display. Dress up your buffet table with this unique and modern cereal dispenser.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1499
  • DESCRIPTIONCereal Dispenser
  • WIDTH INCHES18-1/4
  • DEPTH INCHES13-1/4
  • HEIGHT INCHES24-1/2
  • COLORNatural and Clear
  • CONSTRUCTIONBamboo and Acrylic
  • BPA FREEYes
  • CAPACITY(3) 2.7 Liter Bins
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1499 Eco Modern Cereal Dispenser 18-1/4"W x 13-1/4"D x 24-1/2"H

Cal-Mil 1499 Eco Modern Cereal Dispenser 18-1/4"W x 13-1/4"D x 24-1/2"H

Item #: WBB1522775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top