Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® BFL Countertop 3 Cup Dispensing Cabinet - Stainless Steel
See all 20 items in product family

Dispense-Rite® BFL Countertop 3 Cup Dispensing Cabinet - Stainless Steel

Item #: WBB258190

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $700.00 Save up to 20%
Price: $ 560.00
Product Information
Customer Review
Product Q&A
Accessories
This Countertop Cup Dispensing Cabinet features stainless steel interchangeable baffle cup dispensers combined with a stainless steel cabinet. Cabinet dispenses a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-1/2". Reinforced welded stainless steel cabinet construction provides long term durability. Quick-release mounting brackets allow simple and fast dispenser removal for cleaning or adjustment. 8-1/8"W x 23"D x 24-1/2"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERBFL-R-3SS
    • DESCRIPTIONCountertop Dispensing Cabinet
    • DIAMETER INCHES--
    • WIDTH INCHES8-1/8
    • DEPTH INCHES23
    • HEIGHT INCHES24-1/2
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DISPENSING TYPEInterchangeable Baffle
    • APPROVALNSF
    • DISPENSER QUANTITY3
    • RIM/LID DIAMETER3" - 4-1/2"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 to 44 oz.
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!