Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® In-Counter SS Cup Dispenser - 4-1/2" to 5-1/4",2 Spring,22"L
See all 19 items in product family

Dispense-Rite® In-Counter SS Cup Dispenser - 4-1/2" to 5-1/4",2 Spring,22"L

Item #: WBB258221

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $146.00 Save up to 18%
Price: $ 119.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The ideal dispenser for jumbo size drink cups and deli containers. This unit is designed to accommodate 44 oz. to 64 oz. paper, plastic or foam cups with rim diameters ranging in size from 4-1/2" - 5-1/4". This model requires a larger 5-3/4" hole cut-out. This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a standard under-counter length of 22". ADJ Series cup dispensers feature quality stainless steel construction. All models are NSF listed. 5-3/4" Diameter x 22"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERADJ-3
    • DESCRIPTIONIn-Counter Cup Dispenser - 2 Spring
    • DIAMETER INCHES5-3/4
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES22
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DISPENSING TYPEAdjustment Clip
    • APPROVALNSF
    • DISPENSER QUANTITY1
    • RIM/LID DIAMETER4-1/2" - 5-1/4"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE44 to 64 oz.
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!