Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Silver Satin Color Ring Bezel for SLR-2 Series Cup Dispenser
See all 18 items in product family

Dispense-Rite® Silver Satin Color Ring Bezel for SLR-2 Series Cup Dispenser

Item #: WBB258342

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.00 Save up to 8%
Price: $ 14.75
Product Information
Customer Review
Product Q&A
Accessories
This optional silver satin color ring bezel for SLR-2 cup dispensers provides a stainless steel appearance. 7-1/8" Diameter x 22"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERSLR2R-SS
    • DESCRIPTIONSilver Satin Color Ring Bezel
    • DIAMETER INCHES7-1/8
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES22
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 to 44 oz.
    • RIM/LID DIAMETER3" - 4-1/2"
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!