Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Surface-Mount 2 Section Lid Dispenser
See all 14 items in product family

Dispense-Rite® Surface-Mount 2 Section Lid Dispenser

Item #: WBB258234

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.00 Save up to 11%
Price: $ 58.95
Product Information
Customer Review
Product Q&A
Accessories
This two section stainless steel lid dispenser mounts to a wall or surface or can be used with a countertop stand. Maximum lid rim diameter is 4-1/8". Dispenser is shipped with two sets of stainless steel mounting brackets and hardware. 4-1/8" Diameter x 25-1/2"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERTLD-2-2
    • DESCRIPTIONSurface-Mount Lid Dispenser
    • DIAMETER INCHES4-1/8
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES25-1/2
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DISPENSER QUANTITY2
    • PACKAGE QUANTITY1
    • CUP/LID SIZE6 to 24 oz.
    • RIM/LID DIAMETER4-1/8"
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!