Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Surface-Mount, Spring-Loaded Cup Dispenser - 44 oz.
See all 14 items in product family

Dispense-Rite® Surface-Mount, Spring-Loaded Cup Dispenser - 44 oz.

Item #: WBB258207

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.00 Save up to 16%
Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
This surface mounted spring-loaded cup dispenser model is designed to accommodate paper, plastic or foam cups with rim diameters ranging from 4-1/8" - 4-3/4". Stainless steel construction ensures long term product durability. Dispensers are shipped with two sets of stainless steel mounting brackets and can be mounted to a wall or surface. All models are NSF listed. 4-7/8" Diameter x 25-1/2"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERADJ-NS-151
    • DESCRIPTIONSurface-Mount, Spring-Loaded Cup Dispenser
    • DIAMETER INCHES4-7/8
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES25-1/2
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DISPENSING TYPEAdjustment Clip
    • APPROVALNSF
    • DISPENSER QUANTITY1
    • RIM/LID DIAMETER4-1/8" - 4-3/4"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE44 oz. paper/plastic; 32 to 44 oz. foam
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!