Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 1017-SOLID Solid Cylinder for Luxe Vertical Cylinder Display 4-1/2" Dia. x 5-1/2"H - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Cal-Mil 1017-SOLID Solid Cylinder for Luxe Vertical Cylinder Display 4-1/2" Dia. x 5-1/2"H - Pkg Qty 3

Item #: WBB1523330

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 3

Price: $33.75
Product Information
Customer Review
Product Q&A
The unique Luxe vertical cylinder display creates a new dynamic for any restaurant, hotel, buffet, or food presentations. The well-crafted metal promises durability but does not compromise on beauty. With many cylinders available, there are virtually no limits to the amount of combinations. Product Features: Cylinders Sold Separately, Dimensions: 6-3/4W x 3-1/2D x 20-1/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBER1017-SOLID
    • DESCRIPTIONCylinder
    • WIDTH INCHES4-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES5-1/2
    • COLORStainless Steel
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!