Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black and Platinum

Cal-Mil 1133-13 One by One Rotating Cup and Lid Organizer 10"W x 10"D x 15-3/4"H Black

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cal-Mil 1133-13 One by One Rotating Cup and Lid Organizer 10"W x 10"D x 15-3/4"H Black

Item #: WBB1523466

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
Keep your cups and lids easily accessible with this modern and stylish revolving organizer. This unit is constructed of a black or silver body that is both bold and stylish and holds in cups and lids at your convenience. It also has a revolving feature that both the attendants and customers can use at all times. Product Features: Holds Cups and Lids up to 4" Diameter, Metal Frame, Dimensions: 10W x 10D x 15-3/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1133-13
    • DESCRIPTIONOne by One Rotating Cup and Lid Organizer
    • WIDTH INCHES10
    • DEPTH INCHES10
    • HEIGHT INCHES15-3/4
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS3
    • CONSTRUCTIONMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!