discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1212-3 Rotating Iron Lid / Ramekin Organizer Up to 3" Diameter 6-1/2"W x 6-1/2"D x 9-1/4"H

Cal-Mil 1212-3 Rotating Iron Lid / Ramekin Organizer Up to 3" Diameter 6-1/2"W x 6-1/2"D x 9-1/4"H

Item #: WBB1523275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Quantity

Customers Also Viewed

Store lids and portion cups in this rotating iron lid and ramekin cup organizer. The sleek, black caddy revolves so your customers can easily get to the lid they need. Iron rods keep stacks of ramekin cups upright, ensuring the condiment station at your coffee shop, restaurant, or buffet stays organized. Product Features: Eco Friendly Product, Four Compartments, Fits Ramekins and lids up to 2-1/2" Diameter.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1212-3
  • DESCRIPTIONRotating Lid / Ramekin Organizer
  • WIDTH INCHES6-1/2
  • DEPTH INCHES6-1/2
  • HEIGHT INCHES9-1/4
  • COLORBlack
  • NUMBER OF COMPARTMENTS4
  • CONSTRUCTIONIron
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1212-3 Rotating Iron Lid / Ramekin Organizer Up to 3" Diameter 6-1/2"W x 6-1/2"D x 9-1/4"H

Cal-Mil 1212-3 Rotating Iron Lid / Ramekin Organizer Up to 3" Diameter 6-1/2"W x 6-1/2"D x 9-1/4"H

Item #: WBB1523275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top