Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 1583-13 Soho 3 Tier Cylinder Display 8-3/4"W x 8-1/2"D x 21"H Black

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil 1583-13 Soho 3 Tier Cylinder Display 8-3/4"W x 8-1/2"D x 21"H Black

Item #: WBB1523268

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
This cylinder display is perfect for any party, buffet, or catering event. Cylinders sold separately, are offered in a variety of colors and materials for your choice of displaying flatware or condiments. It elevates and creates space to any table while adding a new and modern look to any event. Product Features: Used for condiments or flatware. Cylinders (Sold Separately) removable for cleaning. Holds up to 3 cylinders. Space-Saving product. Dimensions: 8-3/4W x 8-1/2D x 21H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1583-13
    • DESCRIPTIONCylinder Display
    • WIDTH INCHES8-3/4
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES21
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!