discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1616-13 Squared Condiment Organizer 12"W x 12"D x 5-1/4"H Black

Shown in Different Colors

Cal-Mil 1616-13 Squared Condiment Organizer 12"W x 12"D x 5-1/4"H Black

Item #: WBB1522911

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $126.95

Quantity

Popular item in this category

Customers Also Viewed

This condiment organizer is a great way to display and hold packets, straws, and creamers. It features a black or stainless steel body with geometric cut outs. It is perfect addition to any coffee station, while it offers organization and a bold look to impress your guests. Product Features: Holds a variety of items (Packets, creamers, straws, etc. )Easy Cleaning. Dimensions: 12W x 12D x 5-1/4H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1616-13
  • DESCRIPTIONCondiment Organizer
  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES5-1/4
  • COLORBlack
  • NUMBER OF COMPARTMENTS9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1616-13 Squared Condiment Organizer 12"W x 12"D x 5-1/4"H Black

Cal-Mil 1616-13 Squared Condiment Organizer 12"W x 12"D x 5-1/4"H Black

Item #: WBB1522911

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top