Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Glass Jars

Cal-Mil 3018-55-15 Luxe 9 Bin / Jar Condiment Display Melamine Jars 12-1/8"W x 9"D x 15-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Cal-Mil 3018-55-15 Luxe 9 Bin / Jar Condiment Display Melamine Jars 12-1/8"W x 9"D x 15-1/2"H

Item #: WBB1521760

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 236.95
Product Information
Customer Review
Product Q&A
Do you have an assortment of sauces and condiments that need a new way to be shown off? The Luxe Nine Bin is the perfect choice. The simplistic design does an outstanding job at not being overbearing, while remaining interesting enough to be given second-glances. All jars are included and can be ordered separately.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBER3018-55-15
    • DESCRIPTIONCondiment Display
    • WIDTH INCHES12-1/8
    • DEPTH INCHES9
    • HEIGHT INCHES15-1/2
    • COLORWhite/Stainless Steel
    • NUMBER OF COMPARTMENTS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!