discount codeFree shipping over 300

Applied at checkout

Cal-Mil 378-60 Bamboo Revolving Cup and Lid Organizer 8"W x 8"D x 18-1/4"H

Cal-Mil 378-60 Bamboo Revolving Cup and Lid Organizer 8"W x 8"D x 18-1/4"H

Item #: WBB1523490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $83.95

Quantity

Customers Also Viewed

Keep your cups and lids easily accessible with this modern and stylish revolving organizer. This unit is constructed of a bamboo body that is both Eco friendly and stylish, and holds cups and lids at your convenience. It also has a revolving feature that both the attendants and customers can use at all times. Product Features: Eco Friendly Product, Fits Cups and Lids up to 4" Diameter, Dimensions: 8W x 8D x 18-1/4H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER378-60
  • DESCRIPTIONBamboo Revolving Cup and Lid Organizer
  • WIDTH INCHES8
  • DEPTH INCHES8
  • HEIGHT INCHES18-1/4
  • COLORNatural
  • NUMBER OF COMPARTMENTS4
  • CONSTRUCTIONBamboo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 378-60 Bamboo Revolving Cup and Lid Organizer 8"W x 8"D x 18-1/4"H

Cal-Mil 378-60 Bamboo Revolving Cup and Lid Organizer 8"W x 8"D x 18-1/4"H

Item #: WBB1523490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top