Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Counter Vertical Lid & Straw Organizer - 4 Sections, Black
See all 16 items in product family

Dispense-Rite® Counter Vertical Lid & Straw Organizer - 4 Sections, Black

Item #: WBB258311

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.00 Save up to 18%
Price: $ 224.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This countertop lid and straw organizer features durable polystyrene construction. Units include angled lid compartments and a divided section for standard and jumbo length straw or condiments. This cabinet occupies only 6-1/2" x 14" of countertop space. Maximum acceptable lid diameter is 5-1/2". 6-1/2"W x 14"D x 32-1/2"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURER PART NUMBERTLO-4BT
    • MANUFACTURERS PART NUMBERTLO-4BT
    • DESCRIPTIONCountertop vertical lid and straw organizer 32 InchesH x 6-1/2 InchesW x 14 Inch
    • WIDTH INCHES6-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES32
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • RIM/LID DIAMETER5-1/2" max
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!