Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Flat Dome Lid Holder - 3 Sections
See all 29 items in product family

Dispense-Rite® Flat Dome Lid Holder - 3 Sections

Item #: WBB258351

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.00 Save up to 8%
Price: $ 56.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This countertop dome lid dispenser is designed for use with all dome lid sizes. Polystyrene. 5-1/2"W x 15"D x 9"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERFDL-3
    • DESCRIPTIONFlat Dome Lid Holder - 3 Sections
    • WIDTH INCHES5-1/2
    • DEPTH INCHES15
    • HEIGHT INCHES9
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!