Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HMRD16 - Bowl, 16-1/4" Dia., x 2-7/8"H, Round Hammered Finish
See all 14 items in product family

American Metalcraft HMRD16 - Bowl, 16-1/4" Dia., x 2-7/8"H, Round Hammered Finish

Item #: WBB551317

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($167.90)

Price: $83.95
Product Information
Customer Review
Product Q&A
Bowl, 16-1/4" Dia., X 2-7/8"H, Round Hammered Finish

Stainless steel round hammered bowls, 16-1/4" Dia. x 2-7/8" H (41.3 x 7.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERHMRD16
    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES2-7/8
    • SHAPERound
    • COLORStainless
    • CONSTRUCTIONS/S
    • CAPACITY QUARTS--
    • DIAMETER INCHES16-1/4
    • STYLEHammered Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!