discount codeFree shipping over 300

Applied at checkout

Carlisle 811202 - Deliware® 10 Lb. Crock 12-7/16" x 10-1/4", White - Pkg Qty 6

Carlisle 811202 - Deliware® 10 Lb. Crock 12-7/16" x 10-1/4", White - Pkg Qty 6

Item #: WBB632174

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.50 ea.

Price: $93.00 / Pkg of 6

Quantity

Popular item in this category

Carlisle 6302FMT309 - Market Pan 30", 6-7/16", 2", Ebony - Pkg Qty 12

Usually ships in 4 to 7 days

Not Yet Rated

$228.00

Customers Also Viewed

Deliware® 10 Lb. Crock 12-7/16" x 10-1/4" - White

Features:

  • Economical durable polypropylene for maximum impact resistance in cold temperatures
  • Safe for Use in temperatures from 32° to 170°F
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER811202
  • DESCRIPTIONDeliware® Rectangular Crock 10 lb 12-7/16 in x 10-1/4 in - White

  • LENGTH INCHES12-7/16
  • WIDTH INCHES10-1/4
  • HEIGHT INCHES3-45/64
  • SHAPERectangular
  • COLORWhite
  • CONSTRUCTIONPolypropylene (PPY)
  • PACKAGE QUANTITY6
  • CAPACITY10 Lbs.
  • NSFN
  • TRADEMARKDeliware®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 811202 - Deliware® 10 Lb. Crock 12-7/16" x 10-1/4", White - Pkg Qty 6

Carlisle 811202 - Deliware® 10 Lb. Crock 12-7/16" x 10-1/4", White - Pkg Qty 6

Item #: WBB632174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top