Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 609211 - Square Bowl W/Hammered Finish 3.5 Qt., 10", Stainless Steel - Pkg Qty 2
See all 14 items in product family

Carlisle 609211 - Square Bowl W/Hammered Finish 3.5 Qt., 10", Stainless Steel - Pkg Qty 2

Item #: WBB632123

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$55.95 each

Sold in packages of 2

Price: $111.90
Product Information
Customer Review
Product Q&A
Square Bowl w/Hammered Finish 3.5 Qt., 10" - Stainless Steel

Features:

  • Heavy-duty stainless steel displayware designed for delis, buffets, and special event service
  • The modern hammered finish hides scratches for a longer life
  • Double wall construction provides insulation to help with temperature retention with both hot and cold foods
  • No need to preheat or chill; double wall contruction with air insulation prevents sweating for a fresher looking display

Product Specifications

    • BRANDCarlisle
    • MANUFACTURER PART NUMBER609211
    • DESCRIPTIONDual Angle Bowl
    • WIDTH INCHES--
    • HEIGHT INCHES5-3/8
    • SHAPESquare
    • COLORStainless Steel
    • CONSTRUCTIONStainless Steel
    • NSFN
    • CAPACITY3.5 Qt.
    • DIAMETER INCHES--
    • BASE DIAMETER INCHES9
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!