discount codeFree shipping over 300

Applied at checkout

Carlisle 696305 - Tulip Deli™ 5 Lb. Crock 10-3/8" x 6-3/4", Red - Pkg Qty 6

Carlisle 696305 - Tulip Deli™ 5 Lb. Crock 10-3/8" x 6-3/4", Red - Pkg Qty 6

Item #: WBB632289

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.40 ea.

Price: $44.40 / Pkg of 6

Quantity

Popular item in this category

Carlisle 609094 - Balti Dish 44 Oz., 7-1/2" - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$114.00

Customers Also Viewed

Tulip Deli™ 5 Lb. Crock 10-3/8" x 6-3/4" - Red

Features:

  • Beautiful swirl pattern and high gloss finish
  • Durable SAN material is resistant to food acids and oils; dishwasher safe
  • Crocks and platters nest for easy storage
  • Safe for Use in temperatures from 0° to 180°F
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER696305
  • DESCRIPTIONTulip Deli™ 5 lb Crock 10-3/8 in x 6-3/4 in - Red

  • LENGTH INCHES10-3/8
  • WIDTH INCHES6-3/4
  • HEIGHT INCHES3-3/16
  • COLORRed
  • CONSTRUCTIONSAN
  • TRADEMARKTulip Deli™
  • NSFN
  • PACKAGE QUANTITY6
  • CAPACITY5 Lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 696305 - Tulip Deli™ 5 Lb. Crock 10-3/8" x 6-3/4", Red - Pkg Qty 6

Carlisle 696305 - Tulip Deli™ 5 Lb. Crock 10-3/8" x 6-3/4", Red - Pkg Qty 6

Item #: WBB632289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top