Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Serving Bowls

133 Results

Free Shipping

Brand

View All Brand

Shape

Type

View All Type
View All Length
View All Width
View All Material
View All Height
View All Capacity
View All Color
133 Results
Compare
1
1
$55.80
Sold in packages of 6 / $9.30 ea
Ships in 2 Business Days

Capacity

2.2 Qt. oz

Color

Red

Width

10-7/16 in

Height

3-3/16 in

Compare
1
1
$429.95
Ships in 5 Business Days

Color

Blue

Width

14-1/4 in

Height

10-3/4 in

Package Quantity

1

Compare
1
1
$389.70
Sold in packages of 6 / $64.95 ea
Free Shipping
Ships in 5 Business Days

Capacity

1.7 qt

Color

Red

Package Quantity

6

Material

Stainless Steel

Compare
3
3
Minimum purchase quantity is 3
$179.95
Ships in 5 Business Days

Capacity

8 oz

Color

Brown

Width

20-1/2 in

Height

9 in

Compare
1
1
$359.85
Sold in packages of 3 / $119.95 ea
Free Shipping
Ships in 5 Business Days

Capacity

6.9 qt

Color

White

Package Quantity

3

Material

Stainless Steel

Compare
2
2
Minimum purchase quantity is 2
$319.95
Ships in 5 Business Days

Color

Brown

Width

14-1/4 in

Height

10-3/4 in

Package Quantity

1