Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft PORS136 - Sushi Plate, 13 x 6, With Built-In Sauce Cup, Porcelain
See all 14 items in product family

American Metalcraft PORS136 - Sushi Plate, 13 x 6, With Built-In Sauce Cup, Porcelain

Item #: WBB550523

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($90.00)

Price: $11.25
Product Information
Customer Review
Product Q&A
Sushi Plate, 13X6, With Built-In Sauce Cup, Porcelain

Made of porcelain for added style and long lasting durability. Provides built-in sauce cups ideal for serving appetizers and desserts. Designed for foods requiring dippings or sauces. Size is 6" W x 13" L. Color is White.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERPORS136
    • TYPESushi Plate
    • LENGTH INCHES13
    • WIDTH INCHES6
    • COLORPorcelain
    • CONSTRUCTIONPorcelain
    • STYLESushi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!